Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Table Frames

Catalog No. 14715941
Change view
Click to view available options
Width (English):
47.24 in.
59.06 in.
70.87 in.
Depth (English):
30 in.
36 in.
Weight (English):
88 lb.
94 lb.
100 lb.
128 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Weight (English)
14-715-941 59.06 in. 36 in. 94 lb.
14-715-938 47.24 in. 30 in. 88 lb.
14-715-939 59.06 in. 30 in. 94 lb.
14-715-940 70.87 in. 30 in. 100 lb.
14-715-942 70.87 in. 36 in. 128 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-715-941 Supplier Treston™ Supplier No. 10049064P
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Treston™ ESD-compatible concept manual table is fully customizable and can be set up for any type of work. It supports ergonomics with height adjustability, accessories designed for efficiency and modular add-ons, such as drawers that can be set within the ideal reach zone.

  • Ergonomic, modular, and adaptable table frame
  • Work surface and accessories sold separately
  • Various sizes and combinations possible
  • Height adjustment via allen key
  • Wide range of accessories and add-ons, making Concept tables easy to customize for any lab need
  • Impressive stability with its steel frame and maximum load capacity of 1100 lb.
  • Cleanroom suitability ISO class 7
  • 5 year warranty

Specifications

Product Type Table Frame
Load Bearing Capacity (English) 1100 lb.
Load Bearing Capacity (Metric) 500 kg
No. of Shelves None
For Use With (Application) Laboratory Work
Includes Hardware
For Use With (Equipment) Table Top
No. of Drawers None
Weight (Metric) 42.6 kg
Adjustable (Height) 26.38 to 43.31 in.
Weight (English) 94 lb.
Width (Metric) 1500 mm
Finish Powder Coat
Certifications/Compliance ESD, ISO Cleanroom Class 7
Warranty 5 Years
Color Light Gray
Depth (English) 36 in.
Width (English) 59.06 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.