Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame

Catalog No. 14C10349133
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Top Style:
Laminate
Phenolic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349133 48 in. Phenolic
14C10349124 60 in. Laminate
14C10349125 72 in. Laminate
14C10349132 72 in. Phenolic
14C10349403 60 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14C10349133 Supplier Treston™ Supplier No. 14C10349133
Add to Cart
Add to Cart
Request a Quote

Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Back Style Open
Adjustable Adjustable with motor
Autoclavable Not Autoclavable
Width (English) 48 in.
Adjustable (Height) 27.56 to 43.31 in.
Amperage 0.375
Certifications/Compliance ISO Class 7 cleanroom
Width (Metric) 1200 mm
With Casters No
Plug Type NEMA 1-15 P
Surface Coating Epoxy powder coat
Model Concept
Voltage 120 V
Warranty 5 years for steel, 2 years for motor
Quantity 1 Ea.
Load Bearing Capacity (English) 880 lb.
Top Style Phenolic
Depth (English) 30 in.
Load Bearing Capacity (Metric) 400 kg
Lift Type Linear actuator
Hertz 60 Hz
Includes Frame and top
Increments Stepless
Height (English) 27.6 to 43.3 in.
Frame Type C-leg motorized
Height (Metric) 700 to 1100 mm
Height (Metric) Adjustment With Caster 803 to 1201 mm
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Foot Type Glide
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Finish Epoxy powder coat
Depth (Metric) 762 mm
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.