Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame

Catalog No. 14C10349443
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349443 47.24 in. Laminate
14C10349440 47.24 in. Phenolic
14C10349441 59.1 in. Phenolic
14C10349442 70.86 in. Phenolic
14C10349444 59.1 in. Laminate
14C10349445 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349443 Supplier Treston™ Supplier No. 14C10349443
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Plug Type NEMA 1-15 P
Hertz 60 Hz
Includes Frame and top
Increments Stepless
Height (Metric) 700 to 1100 mm
Lift Type Linear actuator
For Use With (Application) Laboratories
Frame Type C-leg motorized
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Foot Type Glide
Load Bearing Capacity (English) 880 lb.
Load Bearing Capacity (Metric) 400 kg
For Use With (Equipment) Any Laboratory Equipment
Description Concept hand crank frame
Depth (Metric) 914 mm
Electrical Requirements 15 amp outlet
Finish Epoxy powder coat
Height (English) 27.6 to 43.3 in.
Depth (English) 36 in.
Width (Metric) 1200 mm
Width (English) 47.24 in.
With Casters No
Surface Coating Epoxy powder coat
Top Style Laminate
Voltage 120 V
Quantity 1 Ea.
Warranty 5 years for steel, 2 years for motor
Model Concept
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Amperage 0.375
Autoclavable Not Autoclavable
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.