Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights

Catalog No. 14C10349394
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349394 59.1 in. Phenolic
14C10349393 47.24 in. Phenolic
14C10349395 70.86 in. Phenolic
14C10349396 47.24 in. Laminate
14C10349397 59.1 in. Laminate
14C10349398 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349394 Supplier Treston™ Supplier No. 14C10349394
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Single bay uprights
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Autoclavable Not Autoclavable
Adjustable (Height) 27.56 to 43.31 in.
Certifications/Compliance ISO Class 7 cleanroom
Amperage 0.375
Back Style Open
Adjustable Adjustable with motor
Load Bearing Capacity (Metric) 400 kg
Lift Type Linear actuator
Model Concept
Load Bearing Capacity (English) 880 lb.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Increments Stepless
For Use With (Equipment) Any Laboratory Equipment
Hertz 60 Hz
Height (Metric) 700 to 1100 mm
Width (Metric) 1500 mm
Frame Type C-leg motorized
Voltage 120 V
Height (Metric) Adjustment With Caster 803 to 1201 mm
Width (English) 59.1 in.
With Casters No
Quantity 1 Ea.
Plug Type NEMA 1-15 P
Warranty 5 years for steel, 2 years for motor
Top Style Phenolic
Surface Coating Epoxy powder coat
Height (English) 27.6 to 43.3 in.
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Foot Type Glide
For Use With (Application) Laboratories
Finish Epoxy powder coat
Depth (Metric) 762 mm
Electrical Requirements 15 amp outlet
Depth (English) 30 in.
Description Concept hand crank frame
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.