Learn More
Treston™ Concept Motor Frame Single Bay Uprights
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Includes | Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware |
| Increments | Stepless |
| Height (English) Adjustment With Caster | 31.6 to 47.3 in. |
| Lift Type | Linear actuator |
| Frame Type | C-leg motorized |
| Height (Metric) Adjustment With Caster | 803 to 1201 mm |
| Height (Metric) | 700 to 1100 mm |
| Foot Type | Glide |
| Electrical Requirements | 15 amp outlet |
| Finish | Epoxy powder coat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.