Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and One Shelf

Catalog No. 14C10349421
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349421 59.1 in. Phenolic
14C10349420 47.24 in. Phenolic
14C10349422 70.86 in. Phenolic
14C10349423 47.24 in. Laminate
14C10349424 59.1 in. Laminate
14C10349425 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349421 Supplier Treston™ Supplier No. 14C10349421
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Single bay uprights and 1 shelf
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Adjustable Adjustable with motor
Hertz 60 Hz
Height (Metric) Adjustment With Caster 803 to 1201 mm
Height (Metric) 700 to 1100 mm
With Casters No
For Use With (Equipment) Any Laboratory Equipment
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Voltage 120 V
Width (Metric) Shelf 1500 mm
Width (Metric) 1500 mm
Warranty 5 years for steel, 2 years for motor
For Use With (Application) Laboratories
Frame Type C-leg motorized
Height (English) 27.6 to 43.3 in.
Finish Epoxy powder coat
Foot Type Glide
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Depth (Metric) 762 mm
Certifications/Compliance ISO Class 7 cleanroom
Back Style Open
Depth (English) 30 in.
Adjustable (Height) 27.56 to 43.31 in.
Autoclavable Not Autoclavable
Plug Type NEMA 1-15 P
Amperage 0.375
Surface Coating Epoxy powder coat
Load Bearing Capacity (English) 880 lb.
Load Bearing Capacity (Metric) 400 kg
No. of Shelves 1
Model Concept
Increments Stepless
Lift Type Linear actuator
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Length (English) Shelf 57.8 in.
Quantity 1 Ea.
Top Style Phenolic
Width (English) Shelf 57.8 in.
Width (English) 59.1 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.