Learn More
Treston™ Concept Motor Frame Single Bay Uprights and One Shelf
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Single bay uprights and 1 shelf
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Width (Metric) Shelf | 1200 mm |
| Width (English) | 47.24 in. |
| Width (Metric) | 1200 mm |
| With Casters | No |
| Top Style | Laminate |
| Width (English) Shelf | 45.9 in. |
| Voltage | 120 V |
| Height (English) Adjustment With Caster | 31.6 to 47.3 in. |
| Warranty | 5 years for steel, 2 years for motor |
| Plug Type | NEMA 1-15 P |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.