Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10349466
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349466 59.1 in. Laminate
14C10349462 47.24 in. Phenolic
14C10349463 59.1 in. Phenolic
14C10349464 70.86 in. Phenolic
14C10349465 47.24 in. Laminate
14C10349467 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349466 Supplier Treston™ Supplier No. 14C10349466
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

With Casters No
For Use With (Application) Laboratories
Width (Metric) Shelf 1500 mm
Frame Type C-leg motorized
For Use With (Equipment) Any Laboratory Equipment
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Width (English) Shelf 57.8 in.
Foot Type Glide
Finish Epoxy powder coat
Electrical Requirements 15 amp outlet
Model Concept
Width (English) 59.1 in.
Width (Metric) 1500 mm
Quantity 1 Ea.
Voltage 120 V
Top Style Laminate
Warranty 5 years for steel, 2 years for motor
No. of Shelves 2
Plug Type NEMA 1-15 P
Surface Coating Epoxy powder coat
Load Bearing Capacity (Metric) 400 kg
Adjustable (Height) 27.56 to 43.31 in.
Length (English) Shelf 57.8 in.
Lift Type Linear actuator
Load Bearing Capacity (English) 880 lb.
Depth (English) 36 in.
Description Concept hand crank frame
Certifications/Compliance ISO Class 7 cleanroom
Depth (Metric) 914 mm
Adjustable Adjustable with motor
Autoclavable Not Autoclavable
Back Style Open
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Increments Stepless
Amperage 0.375
Height (English) 27.6 to 43.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Height (Metric) 700 to 1100 mm
Hertz 60 Hz
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.