Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10349426
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349426 47.24 in. Phenolic
14C10349427 59.1 in. Phenolic
14C10349428 70.86 in. Phenolic
14C10349429 47.24 in. Laminate
14C10349430 59.1 in. Laminate
14C10349431 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349426 Supplier Treston™ Supplier No. 14C10349426
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Single bay uprights and 2 shelves
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Width (English) Shelf 45.9 in.
Width (Metric) Shelf 1200 mm
With Casters No
Width (English) 47.24 in.
Width (Metric) 1200 mm
Warranty 5 years for steel, 2 years for motor
Voltage 120 V
Top Style Phenolic
Quantity 1 Ea.
Electrical Requirements 15 amp outlet
Plug Type NEMA 1-15 P
Depth (Metric) 762 mm
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 30 in.
Surface Coating Epoxy powder coat
No. of Shelves 2
Model Concept
Load Bearing Capacity (English) 880 lb.
Load Bearing Capacity (Metric) 400 kg
Back Style Open
Amperage 0.375
Autoclavable Not Autoclavable
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Length (English) Shelf 45.9 in.
Hertz 60 Hz
Lift Type Linear actuator
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Height (Metric) 700 to 1100 mm
Increments Stepless
Description Concept hand crank frame
For Use With (Application) Laboratories
Foot Type Glide
Finish Epoxy powder coat
Height (English) 27.6 to 43.3 in.
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg motorized
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.