Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10349429
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349429 47.24 in. Laminate
14C10349426 47.24 in. Phenolic
14C10349427 59.1 in. Phenolic
14C10349428 70.86 in. Phenolic
14C10349430 59.1 in. Laminate
14C10349431 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349429 Supplier Treston™ Supplier No. 14C10349429
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Single bay uprights and 2 shelves
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Depth (English) 30 in.
Description Concept hand crank frame
Finish Epoxy powder coat
Certifications/Compliance ISO Class 7 cleanroom
Depth (Metric) 762 mm
Back Style Open
Electrical Requirements 15 amp outlet
For Use With (Application) Laboratories
Autoclavable Not Autoclavable
Width (Metric) 1200 mm
Foot Type Glide
With Casters No
Width (Metric) Shelf 1200 mm
Width (English) Shelf 45.9 in.
Voltage 120 V
Warranty 5 years for steel, 2 years for motor
Top Style Laminate
Width (English) 47.24 in.
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Load Bearing Capacity (Metric) 400 kg
Lift Type Linear actuator
No. of Shelves 2
Plug Type NEMA 1-15 P
Height (Metric) 700 to 1100 mm
Load Bearing Capacity (English) 880 lb.
Hertz 60 Hz
Model Concept
Length (English) Shelf 45.9 in.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Height (Metric) Adjustment With Caster 803 to 1201 mm
Increments Stepless
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg motorized
Height (English) 27.6 to 43.3 in.
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Amperage 0.375
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.