Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Table Frames

Catalog No. 14715944
Change view
Click to view available options
Width (English):
47.24 in.
59.06 in.
59.84 in.
70.87 in.
Depth (English):
30 in.
36 in.
Weight (English):
146 lb.
160 lb.
167 lb.
176 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Weight (English)
14-715-944 59.84 in. 30 in. 146 lb.
14-715-943 47.24 in. 30 in. 160 lb.
14-715-946 59.06 in. 36 in. 167 lb.
14-715-945 70.87 in. 30 in. 160 lb.
14-715-947 70.87 in. 36 in. 176 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-715-944 Supplier Treston™ Supplier No. 10549032
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Treston™ ESD-compatbile Concept motor table is fully customizable and can be set up for any type of work. It supports ergonomics with electric height adjustability, accessories designed for efficiency and modular add-ons, such as drawers that can be set within the ideal reach zone.

  • Ergonomic, modular, and adaptable table frame
  • Work surface and accessories sold separately
  • Various sizes and combinations possible
  • Height adjustment via electric motor
  • Motor control switch includes 3 presets
  • Wide range of accessories and add-ons, making Concept tables easy to customize for any lab need
  • Impressive stability with its steel frame and maximum load capacity of 880 lb.
  • ESD powder coated frame
  • 2 year warranty on electrical components

Specifications

Product Type Table Frame
Width (Metric) 1500 mm
Width (English) 59.84 in.
Voltage 120 V
No. of Drawers None
Includes Hardware and Control Switch
Certifications/Compliance ESD, ISO Cleanroom Class 7
Warranty 2 Years
Load Bearing Capacity (English) 880 lb.
Weight (English) 146 lb.
Weight (Metric) 66 kg
Adjustable (Height) 27.56 to 43.31 in.
Load Bearing Capacity (Metric) 400 kg
Finish Powder Coat
No. of Shelves None
For Use With (Equipment) Table Top
Hertz 60 Hz
Color Light Gray
For Use With (Application) Laboratory Work
Depth (English) 30 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.