Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Conductivity Probe
SDPSCI_ED

Catalog No. S16128ND Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16128ND 0°C to 80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16128ND Supplier Vernier™ Supplier No. CONBTA
Add to Cart
Add to Cart

Includes

Vernier Conductivity Probe, 90 mL bottle of 1000 μS/cm NaCl standard solution

Requires

Requires an interface and software, sold separately

The Conductivity Probe determines the ionic content of an aqueous solution by measuring its conductivity. This has many applications in chemistry, biology, and environmental science.

Range: Low Range: 0 to 200 μS/cm (0 to 100 mg/L TDS) Mid Range: 0 to 2000 μS/cm (0 to 1000 mg/L TDS) High Range: 0 to 20,000 μS/cm (0 to 10,000 mg/L TDS) Typical Resolution: Low Range: 0.1 μS/cm (0.05 mg/L TDS) Mid Range: 1 μS/cm (0.5 mg/L TDS) High Range 10 μS/cm (5 mg/L TDS) Accuracy using factory calibration: ±8% of full-scale reading for low range ±3% of full-scale reading for mid range ±4% of full-scale reading for high range Accuracy using custom calibration: ±2% of full-scale reading for each range Response Time: 98% of full-scale reading in 5 seconds, 100% of full-scale in 15 seconds Temperature Compensation: automatic from 5 to 35 °C Temperature Range (can be placed in): 0 to 80 °C Cell Constant: 1.0 cm-1 Description: ABS body, parallel carbon (graphite) electrodes Dimensions: 12 mm OD and 150 mm length

Warranty and Services

5-year limited warranty

Specifications

Description Parallel carbon (graphite) electrodes
Grade Middle School, High School, College
Interface Required
Material ABS Body
Warranty 5 Year Limited
For Use With (Application) Chemistry, biology, and environmental science
Accuracy ±4% to ±8% of full-scale reading
Range 0 to 20,000 μS/cm
Resolution 0 to 10 μS/cm
Response Time 98% of full-scale reading in 5 seconds, 100% of full-scale in 15 seconds
Temperature Range (Metric) 0°C to 80°C
Dimensions (L x W) 12 mm OD and 150 mm length
Length (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.