Learn More
Conductivity Standard, 150 μS/cm at 25°C (71 ppm TDS as NaCl), Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Concentration or Composition Notes | 71ppm as NaCl |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Solution Type | Conductivity Standard |
| Type | Conductivity Standard |
| Quantity | 4 L |
| Chemical Name or Material | Conductivity/TDS Standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.