Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ CSE Kit

Catalog No. 19825040 Shop All MSA Products
Change view
Click to view available options
Length (English):
15.98 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-825-040 15.98 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-825-040 Supplier MSA™ Supplier No. 10163033
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

MSA™ Confined Space Entry Kit is designed for use in multiple confined spaces.

  • Simple, quick setup procedure also promotes correct use
  • Maximum height indicator provides quick and easy identification of the maximum leg extension length
  • aluminum leg and head design reduces weight, improving portability
  • Skid-resistant feet with built-in leg base support strap
  • Cut-resistant pin retention chains
  • Internal leg-locking mechanism prevents accidental disengagement
  • Leg base support strap also serves as a convenient carrying strap
  • Legs feature incremental adjustments with easy-to-insert ball detent pins

Compliance

Meets or exceeds all applicable OSHA standards for confined space fall protection; tripod meets ANSI™ Z359.1-2007; and Workman Rescuer unit meets ANSI Z359.14-2012 standards.

Specifications

Length (Metric) 40.6 cm
Length (English) 15.98 in.
Weight (Metric) 22.68 kg
Certifications/Compliance ANSI Z359.1-2007 - IAC-23-041-CAL_r0, ANSI Z359.1-2007 - IAC-23-042-CAL_r0
Product Type Workman CSE Kit
For Use With (Application) Confined Space, Working at Heights
Includes 50 ft Workman Rescuer, 65 ft Workman Winch, Stainless Steel Cable, 2 Pulleys, 2 Carabiners
Weight (English) 50 lb

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.