Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23

Catalog No. AA33048KF
Change view
Click to view available options
Capacity (Metric):
4 mL
5 mL
9 mL
23 mL
40 mL
49 mL
75 mL
125 mL
160 mL
Diameter (Metric) Outer:
17mm
21mm
22mm
31mm
40mm
45mm
53mm
67mm
80mm
Diameter (Metric) Inner:
20mm
25mm
30mm
40mm
45mm
55mm
60mm
65mm
90mm
Height (Metric):
20mm (Top), 11mm (Base)
25mm (Top), 13mm (Base)
35mm (Top), 18mm (Base)
45mm (Top), 22mm (Base)
50mm (Top), 25mm (Base)
60mm (Top), 30mm (Base)
73mm (Top), 35mm (Base)
88mm (Top), 44mm (Base)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric)
AA33048KF 125 mL 80mm 60mm 88mm (Top), 44mm (Base)
AA33010KF 9 mL 21mm 30mm 25mm (Top), 13mm (Base)
AA33009KF 4 mL 17mm 25mm 20mm (Top), 11mm (Base)
AA33014KF 75 mL 53mm 65mm 60mm (Top), 30mm (Base)
AA33013KF 49 mL 40mm 55mm 45mm (Top), 22mm (Base)
AA33012KF 23 mL 31mm 45mm 35mm (Top), 18mm (Base)
AA33015KF 160 mL 67mm 90mm 73mm (Top), 35mm (Base)
AA33042KF 5 mL 22mm 20mm 25mm (Top), 13mm (Base)
AA33046KF 40 mL 45mm 40mm 50mm (Top), 25mm (Base)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. AA33048KF Supplier Thermo Scientific Chemicals Supplier No. 033048KF
Add to Cart

missing translation for 'validMainframeMsg'

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 60mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 125 mL
Diameter (Metric) Outer 80mm
Height (Metric) 88mm (Top), 44mm (Base)
Product Type Conical Al-23 Crucibles
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.