Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Conical Centrifuge Tubes, Natural
GREENER_CHOICE

Catalog No. 14127213
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Bulk Wrap
Bulk Wrap Skirted
Racked
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
14-127-213 15 mL Bulk Wrap
14-127-215 15 mL Racked
14-127-209 50 mL Bulk Wrap
14-127-212 50 mL Racked
14-127-207 50 mL Bulk Wrap Skirted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-127-213 Supplier Heathrow Scientific Supplier No. HS4426B
Add to Cart
Add to Cart

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations
  • Bulk wrap, Sterile
  • Autoclavable

Specifications

Closure Material Polyethylene
Closure Color Natural
Color Natural
Capacity (Metric) 15 mL
Disposable Single-use
Material Polyethylene
No. per Case 500
No. per Pack 50
Packaging Bulk Wrap
Sterility Sterile
Dnase Free No
Autoclavable Autoclavable
Bottom Shape Conical
Closure Type Flat Lid
Height (Metric) 120 mm
Graduated Yes
Graduations 0.5 mL
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.