Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Erlenmeyer Flasks - Wide Neck
SCI_ED

Catalog No. S27997 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27997 100 mL
S88914 50 mL
S15471 250 mL
S23909 500 mL
S23910 1000 mL
S15472 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S27997 Supplier Eisco™ Supplier No. CH0426A
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass Erlenmeyer flasks with wide neck design.

  • Conical Erlenmeyer filtering flask with graduations
  • Made of high quality borosilicate 3.3 glass
  • Wide neck design
  • Conforms to DIN ISO 1773 standard
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Autoclavable Autoclavable
Certifications/Compliance DIN ISO 24450 standard
Capacity (Metric) 100 mL
Material Borosilicate Glass
Graduations 25 mL
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Neck Style Wide
Product Type Erlenmeyer Flask
Weight (English) 0.5 lb.
Width (English) 4 in.
Width (Metric) 10.16 cm
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.