Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Conical Tube
GREENER_CHOICE

Catalog No. 03489135
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Graduations:
0.5 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
03-489-135 15 mL 0.5 mL
03-489-136 50 mL 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-489-135 Supplier Heathrow Scientific™ Supplier No. HS4428
Add to Cart
Add to Cart

DNase, RNase and pyrogen free

  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling

Specifications

Closure Material Polyethylene
Color Black
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Includes Screw Cap
No. per Pack 500
Packaging Bulk wrap
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 120 mm
Capacity (English) 0.5 oz
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 17 mm
Graduated No
Graduations 0.5 mL
Product Type Conical Tube
Max. RCF 9,400 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.