Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Conical Tube Adapter

Catalog No. 05414156 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
100 mL Round Bucket in Rotor A-4-38
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-414-156 100 mL Round Bucket in Rotor A-4-38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-156 Supplier Eppendorf™ Supplier No. 022639145
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adapter for 1 conical tube for 100 mL round bucket in Rotor A-4-38.

  • For 1 conical tube 25 mL, 25 mm x 100 mm
  • For 100 mL round bucket in Rotor A-4-38
  • 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Max. Tube Diameter 25 mm
Max. Tube Length 100 mm
For Use With (Equipment) 100 mL Round Bucket in Rotor A-4-38
Vessels per Adapter 1
Tube Size 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.