Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Connect Edge Accessories-InstrumentConnect Remote Monitoring

Catalog No. p-200022966 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Cable
Mounting Holder
Includes:
CO2 Sensor 24V round cable (3.7m)-Replacement Part
DIN Mounting Bracket
Humidity and Temperature Sensor 24V round cable (3.7m)-Spare Part
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
01-672-504 Mounting Holder DIN Mounting Bracket
11-731-039 Cable Humidity and Temperature Sensor 24V round cable (3.7m)-Spare Part
11-731-062 Cable CO2 Sensor 24V round cable (3.7m)-Replacement Part
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-672-504 Supplier Thermo Scientific™ Supplier No. EDGEPTBRKT001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Connect Edge Accessories are for use with the InstrumentConnect 24/7 remote monitoring system.

Thermo Scientific™ InstrumentConnect is professional-grade remote monitoring system for monitoring laboratory equipment and other devices to help protect samples and increase asset management efficiencies. The InstrumentConnect system utilizes Connect Edge adapters and gateways to send data to the InstrumentConnect cloud or to your own premise-based system (LIMS, BMS, SCADA) using OPC-UA™ protocol. Connect Edge hardware is compatible with 700+ Thermo Fisher Scientific laboratory equipment makes and models.

Thermo Fisher Scientific Equipment Telemetry

  • For cold storage equipment, InstrumentConnect collects ambient and cabinet temperature data recorded by resistance temperature detectors (RTDs) built into the unit; the remote monitoring system also reports alarms and events, as well as other system-based diagnostic data points to the InstrumentConnect application.
  • For CO2 incubators and environmental chambers, InstrumentConnect collects chamber temperatures, gas levels, alarms and alerts received via the incubator and environmental chamber data output connection.

System Hardware

  • Device Adapter-Palm-size adapters collect and transmit data from lab equipment/devices to gateways using Ethernet (WAN) connectivity or Wi-Fi.
  • Connect Edge Gateway-Receives data from device adapters to send to InstrumentConnect (cloud) or customer-premise system/cloud via OPC-UA using Ethernet (WAN) connectivity or Wi-Fi.

System Software

Choose from these available InstrumentConnect packages.

InstrumentConnect Monitor (Cloud):

  • Monitor onboard telemetry data and events**
  • Custom alarm settings
  • View live device status 24/7 via Mobile and Cloud app
  • Peace of mind with industry-leading security protocols
  • 25GB included data storage for documents
  • Unlimited device telemetry storage
  • Notifications via mobile application, e-mail and desktop application

InstrumentConnect Integrate (OPC-UA to Cloud or Prem):

  • Utilize the Connect Edge system to collect and transmit data to your on-premise system or cloud using Open Platform Communications Unified Platform. The Connect Edge gateway can be enabled as an OPC server for 10 or more devices.

Network

You can connect 10 device adapters to each Connect Edge gateway. Gateways can accommodate greater than 10 devices, however this is determined by reviewing CPU usage after you have reached this initial quantity after initial set up. Deciding which topology is applicable to your setting will determine the number of gateways you will need.

Connect Edge system has 3 main topologies

  • Direct Wi-Fi-Device adapters are configured to transmit data directly to your Connect Edge gateway (10 max per gateway). Your device adapters must be in proximity (50-150 feet) to the gateway.
  • Single/Dual Network-Device adapters are configured to connect to your local network via Ethernet or Wi-Fi and transmit data to the Connect Edge gateway, also on the same network. This topology is ideal if devices to be monitored are not within proximity to each other or a gateway.

Building your system

  • Determine type (Ethernet-only/WiFi+Ethernet) and quantity of gateway(s) needed based on network topology preference. The Configuration Planning Guide can be used for reference, if needed.
  • Select compatible adapter for your lab equipment
  • Purchase an InstrumentConnect Monitor or Integrate subscription for each device
  • Determine whether self-install or professional-install is desired (where available)

System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.

Installation

Customer (self) installation

Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).

Availability

InstrumentConnect is available in the following countries and configurations. For the most updated list, please ask your specialist.

Wi-Fi or Ethernet gateway/adapter: Europe, UK, North America, Australia, New Zealand, Puerto Rico

Ethernet-only gateway/Wi-Fi or Ethernet adapter: Hong Kong

Ethernet-only gateway and adapter: Brazil, Bahrain, Oman, UAE

TRUSTED_SUSTAINABILITY

Specifications

Type Mounting Holder
Includes DIN Mounting Bracket
IP Rating IP30
Quantity 1 Ea.
Warranty 1 year
For Use With (Application) InstrumentConnect Remote Monitoring System, Laboratory Equipment and Devices
For Use With (Equipment) Connect Edge, Laboratory Equipment and Devices
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.