Learn More
Connecticut Clean Room™ Cleanroom Notebooks
Description
- #18 Munising paper
- White paper with blue college rule lines
- Each notebook contains 50 sheets (100 pages)
Specifications
Specifications
| Color | White, Blue |
| Cover Material | Polyethylene |
| Dimensions (L x W) | 5.5 x 8.5 in. |
| Length (English) | 8.5 in. |
| Length (Metric) | 216 mm |
| Width (English) | 5.5 in. |
| Width (Metric) | 140mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | For processed, constructed and packaged in cleanroom environment |
| Product Type | Cleanroom Notebook |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.