Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Clean Room™ PolyTack Roll Mop and Accessories

Catalog No. 19823738
Change view
Click to view available options
Material:
Metal
Nickel-coated Metal
Plastic Inner Core
Plastic Inner Core Film
Plastic Inner Core Foam
Product Type:
Extension Pole
Roller Mop Handle
Tacky Roller
Tacky Roller Film Only
Size:
122 to 244 cm (48 to 96 in.)
22.8 cm (9 in.)
45.7 cm (18 in.)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Size
19-823-738 Plastic Inner Core Film Tacky Roller Film Only 22.8 cm (9 in.)
19-161-925 Metal Extension Pole 122 to 244 cm (48 to 96 in.)
19-823-737 Metal Roller Mop Handle 22.8 cm (9 in.)
19-003-433 Nickel-coated Metal Roller Mop Handle 45.7 cm (18 in.)
19-808-718 Plastic Inner Core Foam Tacky Roller 45.7 cm (18 in.)
19-120-2481 Plastic Inner Core Tacky Roller 45.7 cm (18 in.)
19-823-739 Plastic Inner Core Foam Tacky Roller 22.8 cm (9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-823-738 Supplier Connecticut Clean Room™ Supplier No. PR9
Add to Cart
Add to Cart

Perfect for cleaning walls, floors, ceiling and hard to reach areas

 

  • Helps keep areas free of contamination with easy to use hand or pole attachments
  • Special anti-microbial agents provide long-lasting protection against bacterial growth
  • Plastic inner core insures cleanliness
  • Refills and replacement handles, mops and tacky rollers available
  • 19-823-738 is a film roll only; it does not include  a handle or extension pole

 

Specifications

Product Type Tacky Roller Film Only
Size 22.8 cm (9 in.)
For Use With (Application) For Removing Particulate Matter from the Cleanroom
Material Plastic Inner Core Film
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.