Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Connecting Leads with Insulated Plugs (4 mm)
SCI_ED

Catalog No. S13991 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
150 mm
500 mm
750 mm
Color:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Color
S13991 750 mm Red
S13988 150 mm Black
S13989 500 mm Red
S13990 750 mm Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13991 Supplier Eisco™ Supplier No. PH1055H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Great for physics labs or any application that requires the assembly of basic circuits.

  • Insulated plug on both ends
  • Great for physics classrooms and labs
  • Use for any application requiring basic circuit assembly

Specifications

For Use With (Equipment) Basic circuits
Length (English) 29.5 in.
Length (Metric) 750 mm
Material Aluminum, Copper, Nickel, Tin, Iron
Voltage 12 V
Color Red
For Use With (Application) Physics classrooms and labs
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Insulated plug at both ends
Length (English) Cord 12 in.
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Product Type Electronics Kit
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.