Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Consistometer
SDP

Catalog No. 01001060 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Calibrated:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibrated
01-001-060 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65 Warning
Catalog No. 01-001-060 Supplier United Scientific™ Supplier No. CONS01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65 Warning

This consistometer is the ideal tool to measure consistency and flow rate of viscous substances.

This consistometer is the ideal tool to measure consistency and flow rate of viscous substances. The rate of sample flow is measured by observing how far it travels during a specific time interval. A consistometer is commonly used to test consistency of products such as sauces, jams/jellies, dressings, paint, and chemicals. The consistometer is made of polished stainless steel construction with easy to read 0.5 cm increments. The spring-loaded gate holds about 75 mL of sample. Two leveling screws adjust the angle, and a spirit level helps with precision.

  • Polished stainless steel construction
  • Easy to read 0.5 cm engraved increments
  • Spring-loaded gate with instantaneous release
  • Two leveling screws for angle adjustment
  • Includes a spirit level for precision

Specifications

Product Type Bostwick Consistometer
Viscosity Range Up to 75 mL Sample
Calibrated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.