Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Console FreeZone™ Freeze-Dry Systems: 6L
SDP

Catalog No. 16208504 Shop All Labconco Corporation Products
Change view
Click to view available options
6L; Console, 220/240V 50Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
16-208-504 6L; Console, 220/240V 50Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-208-504 Supplier Labconco™ Supplier No. 7753522

missing translation for 'validMainframeMsg'

Labconco Console FreeZone Freeze-Dry System: 6L models available in several system configurations and collector capacities to meet sample load requirements.

  • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and are mounted on 3 in. (7.6cm) casters for mobility
  • Refrigeration system cools collector to -50°C (-58°F)
  • Purge Valve option with switch prevents backstreaming of vacuum pump oil and minimizes chance for sample contamination of power if interrupted
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves”, on all except 1L models, show relative system vacuum and collector temperature
  • LED alarm light, on all except 1L models, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve, on all except 1L systems, maintains vacuum level
  • For 220/240V 50Hz

 

Connectivity

  • RS-232 port can be used to transmit data to a computer

Features
  • Easy to service with retractable drain hoses
  • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
  • Console models have removable front panels and are roomy enough to accommodate vacuum pump
  • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
  • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available6L models available with optional built-in shell freezer with stainless-steel bath, 12.5L x 5.5W x 7.5 in.H (30.5 x 14 x 19cm) for easier prefreezing

Specifications

Certifications/Compliance CAN/CSA C22.2, UL
Capacity (Metric) 6 L
Plug Type North America
Type Console Freeze Dry System
Includes Shell freezer
Width (English) 32.2 in.
Width (Metric) 81.8 cm
Height (English) 36.3 in.
Height (Metric) 92.2 cm
Depth (English) 28 in.
Depth (Metric) 71.1 cm
Weight (English) 324 lb.
Weight (Metric) 147 kg
Electrical Requirements 115 V 60 Hz, 16 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.