Learn More
Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
Specifications
| Diameter (English) Handle | 0.09 in. |
| Length (English) | 2.8 in. |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.3 mm |
| Length (Metric) | 70.1 mm |
| Handle Type | Flex-tip |
| Diameter (Metric) Tip | 3.4 x 10.8 mm |
| Diameter (English) Tip | 0.14 x 0.43 in. |
| Sterility | Non-sterile |
| Adhesive Type | Thermal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
