Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Contact Key
SCI_ED

Catalog No. S95975 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
4.72 x 3.54 x 2.75 in. (12 x 9 x 7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S95975 4.72 x 3.54 x 2.75 in. (12 x 9 x 7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95975 Supplier Eisco™ Supplier No. PH0986B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Plated spring arm with press knob, contact stud and plated connecting strip

Plated spring arm and connecting strip

  • Includes plated spring arm with press knob, contact stud, plated connecting strip

Specifications

Product Type Contact Key - Single
For Use With (Equipment) Raspberry Pi Project
Length (English) 4.72 in.
Length (Metric) 12 cm
Material ABS
Voltage 0/1 V
Dimensions (L x W x H) 4.72 x 3.54 x 2.75 in. (12 x 9 x 7 cm)
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Plated spring arm with press knob, contact stud and plated connecting strip and 4mm
Weight (English) 0.35 lb.
Weight (Metric) 0.16 kg
Width (English) 3.54 in.
Width (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.