Learn More
VICI™ Contaminant-Specific Traps

Description
Ideal for removing moisture, hydrocarbons, or oxygen from supply gases in applications involving gas chromatography. Available with 1/8 or 1/4 in. compression fittings. Like gas-specific purifiers, all contaminant-specific traps feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the trap. Consequently, traps provide dramatic reductions in specific contaminant levels from high parts per million to levels below the lower limit of analytical detection.
Specifications
Specifications
| Connection Type | 0.25 in. Fitting |
| Type | Moisture Trap |
| Flow Rate | 500 mL/min. |
| For Use With (Application) | Ideal for removing moisture, Hydrocarbons or Oxygen from supply gases in applications involving gas chromatography |
| Pressure | 1000 psi |
| Length (English) | 21 in. |
| Length (Metric) | 52.3 cm |
| Diameter (English) Outer | 1.5 in. |
| Diameter (Metric) Outer | 3.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.