Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VICI™ Contaminant-Specific Traps
SDP

Catalog No. 0573011
Encompass
Encompass_Preferred
Change view
Click to view available options
Type:
Hydrocarbon Trap
Moisture Trap
Oxygen Trap
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Connection Type
05-730-11 Hydrocarbon Trap 0.12 in. Fitting
05-730-13 Oxygen Trap 0.12 in. Fitting
05-730-10 Moisture Trap 0.25 in. Fitting
05-730-12 Hydrocarbon Trap 0.25 in. Fitting
05-730-14 Oxygen Trap 0.25 in. Fitting
05-730-9 Moisture Trap 0.12 in. Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-730-11 Supplier VICI™ Supplier No. T200 1
Add to Cart
Add to Cart

Ideal for removing moisture, hydrocarbons, or oxygen from supply gases in applications involving gas chromatography. Available with 1/8 or 1/4 in. compression fittings. Like gas-specific purifiers, all contaminant-specific traps feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the trap. Consequently, traps provide dramatic reductions in specific contaminant levels from high parts per million to levels below the lower limit of analytical detection.

Specifications

Connection Type 0.12 in. Fitting
Type Hydrocarbon Trap
Flow Rate 500 mL/min.
For Use With (Application) Ideal for removing moisture, Hydrocarbons or Oxygen from supply gases in applications involving gas chromatography
Pressure 1000 psi
Length (English) 21 in.
Length (Metric) 52.3 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.