Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon 100™ Heavyweight Cleanroom Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 191304144 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (45.7 x 45.7 cm)
20 x 20 in. (50.8 x 50.8 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50)
2 Bags x 75 Wipes
200 Wipes/Bag, Unlaundered
5 lb./Bag (Bulk)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-130-4144 12 x 12 in. 100 Wipes/Bag (2 Inner Bags of 50)
19-130-4150 18 x 18 in. (45.7 x 45.7 cm) 200 Wipes/Bag, Unlaundered
19-130-4142 9 x 9 in. (22.86 x 22.86 cm) 2 Bags x 75 Wipes
19-130-4141 20 x 20 in. (50.8 x 50.8 cm) 5 lb./Bag (Bulk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-130-4144 Supplier Contec™ Supplier No. 492222815
Add to Cart
Add to Cart
This item is not returnable. View return policy

Features a unique textile technology that offers superior capacity with a quick sorption rate. Contec™ Anticon 100™ Heavyweight Cleanroom Wipes are heavy duty wipes for general wiping applications in critical environments; for ISO Class 5 and 6 applications.

  • Manufactured from 100% continuous filament polyester double-knit interlock fabric
  • Cleanroom laundered to minimize particles and fibers from cut edges
  • 100% continuous filament polyester double-knit interlock

Compliance

Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness.

Specifications

Product Type Heavyweight Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Certifications/Compliance ISO Class 5 and 6
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Heavy duty wipes for general wiping applications in critical environments, for ISO Class 5 and 6 (Class 100 and 1000) applications
Packaging Quantity 100 Wipes/Bag (2 Inner Bags of 50)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.