Learn More
Description
- Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
- Engineered to deliver maximum performance at a superior value
- These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
- Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
- Polyester yarn is chemically engineered for maximum sorbency and cleanliness
- Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
- Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
- Excellent wipe for critical cleaning, wiping, and spill control
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Specifications
| Product Type | Anticon™ Gold StandardWeight™ Series Wipes |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 1 to 4 |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications |
| Packaging Quantity | 100 Wipes/Bag (2 Inner Bags of 50) (Bulk) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
