Learn More
Description
Requires
Stainless steel frame 19-033-716 for 5 gal. (20 L) Bucket or 19-033-717 for 6.5 gal. (25 L) Bucket.
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
- Choose from downpress, flat or curved styles
- Available in polypropylene or stainless steel
- Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
- Select wringer that complements mop
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | Ideal for cleanrooms and controlled environments |
| For Use With (Equipment) | Contec EasyCurve Mop |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.