Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Cotton Swabs
BIOPHARMAGREENER_CHOICE

Catalog No. p-3138856 Shop All Contec Inc. Products
Change view
Click to view available options
Diameter (Metric) Tip:
2 mm
2.5 mm
5 mm
5.1 mm
Length (Metric) Handle:
65.7 mm
76.2 mm
152.4 mm
Length (Metric) Tip:
7.6 mm
10.2 mm
13 mm
13.9 mm
15.2 mm
Shape:
Hard sharp point double ended
Pointed double ended
Round double ended
Sharp point double ended
Single round cotton swab
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tip Length (Metric) Handle Length (Metric) Tip Shape
19-130-1519 5.1 mm 76.2 mm 15.2 mm Round double ended
19-130-1518 5 mm 76.2 mm 13 mm Pointed double ended
19-130-1520 2.5 mm 65.7 mm 13.9 mm Round double ended
19-130-1521 2 mm 76.2 mm 7.6 mm Hard sharp point double ended
19-160-0000 2.5 mm 76.2 mm 10.2 mm Single round cotton swab
19-130-1526 5.1 mm 152.4 mm 15.2 mm Sharp point double ended
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-130-1519 Supplier Contec™ Supplier No. SC2
Add to Cart
Add to Cart

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3.6 in.
For Use With (Application) For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (English) Handle 3 in.
Length (Metric) Handle 76.2 mm
Material Cotton
Shape Round double ended
Width (English) Head 0.17 in.
Width (Metric) Head 4.3 mm
Length (English) Tip 0.60 in.
Length (Metric) Tip 15.2 mm
Width (Metric) Tip 4.3 mm
Width (English) Tip 0.17 in.
Diameter (Metric) Tip 5.1 mm
Diameter (English) Tip 0.2 in.
Autoclavable Not Autoclavable
Adhesive Type Aqueous-based
Handle Material Wound Paper
Tip Style Round
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.