Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMA

Catalog No. 191600018 Shop All Contec Inc. Products
Change view
Click to view available options
Length (Metric):
76.2 mm
152.4 mm
Handle Material:
Delrin
Polypropylene
Tip Material:
Knit Polyester
Knit Polyester Foam
Polynit Polyester Cleanroom Fabric
Width (Metric) Tip:
10.2 mm
6.4 mm
Not Applicable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Material Tip Material Width (Metric) Tip
19-160-0018 76.2 mm Delrin Knit Polyester Not Applicable
19-130-1584 152.4 mm Polypropylene Knit Polyester Foam 10.2 mm
19-160-0016 152.4 mm Polypropylene Polynit Polyester Cleanroom Fabric 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-160-0018 Supplier Contec™ Supplier No. SP5
This item is not returnable. View return policy

Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.

  • Ideal for applications with critical contamination sensitivity
  • Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
  • Resistant to harsh solvents
  • Durable knitted polyester head material

Specifications

Diameter (English) Handle 0.09 in.
Length (English) 3 in.
For Use With (Application) Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids
Product Type Swab
Diameter (Metric) Handle 2.3 mm
Length (Metric) 76.2 mm
Length (English) Handle 2.6 in.
Length (Metric) Handle 66 mm
Material Knit polyester
Length (English) Tip 0.4 in.
Length (Metric) Tip 10.2 mm
Width (Metric) Tip Not Applicable
Width (English) Tip 0.08 in.
Handle Material Delrin
Tip Material Knit Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.