Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONTEXT™ Cleanroom Paper

Catalog No. 19167946 Shop All Contec Inc. Products
Change view
Click to view available options
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-167-946 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-167-946 Supplier Contec™ Supplier No. 7177B
This item is not returnable. View return policy

Reduce the risk of contamination in cleanrooms with appropriately sourced paper. Contec™ CONTEXT™ Cleanroom Paper is impregnated and coated with a special polymer combination that inhibits particulate breakdown and chemical extraction. Ideal for recording notes and work instructions.

  • Reduce the risk of contamination in cleanrooms 
  • CONTEXT™ cleanroom documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination
  • CONTEXT™ paper is impregnated and coated with a special polymer formulation that inhibits particulate generation and chemical extractables
  • High brightness, high capacity
  • Ultra low particle generation and metallic ion content
  • High tear and tensile strength
  • Mullen burst strenth of 50 lbs. per square inch
  • Heat resistant. 22.5 lbs (gsm).
  • Compatible with standard and high-speed laser printers
  • Also compatible with wet and dry copy systems
  • Ideal for recording notes and work instructions

Specifications

Material Polymer
Color Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
For Use With (Application) Recording notes and work instructions
For Use With (Equipment) Wet and dry copy system
Product Type Cleanroom Paper
Weight (English) 22.5 lb.
Weight (Metric) 33.3 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.