Learn More
Description
- Single-use sealed polyester
- Provide a low level of particulates which is essential for use in product contact areas
- Very absorbent, ensuring good even coverage of disinfectant or IPA
- Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
- Sterile cleaning pads with dry and presaturated options
Specifications
Specifications
| Product Type | Ultrasonically Sealed Cleaning Pad |
| Length (English) | 7.5 in. |
| Length (Metric) | 19 cm |
| Width (English) | 2.8 in. |
| Width (Metric) | 7 cm |
| Material | Polyester |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Edges | Ultrasonically Sealed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.