Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polynit™ Heatseal Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 189991299 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
1000 Wipes/Bag (Stacked)
150 Wipes/Bag (Bulk)
150 Wipes/Bag (Stack Packed)
25 Wipes/Inner Bag, 4 Inner Bags/Bag
300 Wipes/Bag
300 Wipes/Bag (Bulk)
300 Wipes/Bag (Stack Packed)
600 Wipes/Bag (Bulk)
75 Wipes/Bag (Bulk)
75 Wipes/Bag (Stack Packed)
Product Type:
Heatseal HexaWipe Wipe
Heatseal Wipe
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Product Type Sterility
18-999-1299 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19-038-562 10 x 10 cm (4 x 4 in.) 300 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19-170-943 23 x 23 cm (9 x 9 in.) 25 Wipes/Inner Bag, 4 Inner Bags/Bag Heatseal Wipe Sterile
19-047-513 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19-033-768 23 x 23 cm (9 x 9 in.) 300 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19-033-741B 30 x 30 cm (12 x 12 in.) 75 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19-170-944 30 x 30 cm (12 x 12 in.) 75 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19-161-961 30 x 30 cm (12 x 12 in.) 1000 Wipes/Bag (Stacked) Heatseal Wipe Sterile
19-168-539 23 x 23 cm (9 x 9 in.) 300 Wipes/Bag Heatseal HexaWipe Wipe Sterile
19-038-600 10 x 10 cm (4 x 4 in.) 600 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-999-1299 Supplier Contec™ Supplier No. PNHS99
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.

  • Textured 100% polyester no-run knit wipes with heat-sealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Recommended for ISO Class 3-8 environments
  • Extremely low in particles, fibers and non-volatile residues (NVRS)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines

Order Info

Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

Specifications

Product Type Heatseal Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Knitted Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 4
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Ideal for general purpose cleaning
Packaging Quantity 150 Wipes/Bag (Stack Packed)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.