Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Presaturated Wipes in SatBox™ Containers
BIOPHARMA

Catalog No. 19084302 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
16 x 17 in.
6 x 9 in.
9.5 x 6.25 in.
9.8 x 7.8 in.
Material:
HDPE
Plastic
Polyester
Polypropylene
Product Type:
Pre-saturated Wipe
Pre-saturated Wipes
Pre-saturated Wipes with SatBox Container
SatBox Container
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Product Type
19-084-302 16 x 17 in. Polypropylene Pre-saturated Wipe
19-084-300 9.5 x 6.25 in. HDPE SatBox Container
19-033-404 6 x 9 in. Polyester Pre-saturated Wipes
19-084-311 9.8 x 7.8 in. Plastic SatBox Container
19-167-945 6 x 9 in. Polyester Pre-saturated Wipes with SatBox Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-084-302 Supplier Contec™ Supplier No. CSPP0001
This item is not returnable. View return policy

Reduce solvent usage with presatured wipes. Contec™ PROSAT™ Presaturated Wipes in SatBox™ Containers are ideal for wiping process tools and other equipment, as well as many other cleaning applications in critical environments. The reusable SatBox container is made from high-density polypropylene and reduces solvent evaporation.

  • Premoistened knitted polyester wipers and nonwoven polypropylene wipes are saturated with various solvent blends
  • Polynit Heatseal wipers are standard weight, textured 100% polyester interlock knit with nonabrasive, heatsealed edges
  • Polyester wipes are abrasion and chemical resistant
  • Economical nonwoven wipes are made of 100% meltblown polypropylene
  • Ideal for wiping process tools and other equipment, as well as many other cleaning applications in critical environments
  • Reusable SatBox container is made from high-density polypropylene and is compatible with various blends of isopropyl alcohol, ethanol, and acetone
  • SatBox reduces solvent evaporation.

Specifications

Product Type Pre-saturated Wipe
Length (English) 16 in.
Length (Metric) 41 cm
Width (English) 17 in.
Width (Metric) 43 cm
Material Polypropylene
Basis Weight 36g/m2
Certifications/Compliance AAMI
Color White
Construction Meltblown nonwoven
Dimensions (L x W) 16 x 17 in.
For Use With (Application) Controlled environment cleaning
Saturation Solution 70% IPA/30% DI Water
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.