Learn More
Description
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.
QuickConnect Mop Handles:- Use with full Contec™ line of mopping systems
- Autoclavable
- Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
- Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
- For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
- QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
- Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
Specifications
Specifications
| Color Code | White |
| Product Type | 2 Piece Extendable Handle |
| Length (English) | 71 to 130 in. |
| Sterility | Non-sterile |
| Length (Metric) | 180 to 330 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames |
| For Use With (Application) | Cleaning in Critical Environments |
| Color-coded | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
