Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ TuffStuff™ Critical Task Wipes
BIOPHARMA

Catalog No. 19120758 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 16.5 in.
12 x 13 in.
12 x 16.5 in.
12 x 17 in.
Format:
Double Pop-up Dispenser Box
Pop-up Dispenser Box
Quarter Folded
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
19-120-758 12 x 17 in. Quarter Folded
19-130-5937 9 x 16.5 in. Pop-up Dispenser Box
19-130-5938 12 x 16.5 in. Double Pop-up Dispenser Box
19-033-857 12 x 13 in. Quarter Folded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-120-758 Supplier Contec™ Supplier No. C1C1217Q
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Maintain strength even when wet. Contec™ TuffStuff™ Critical Task Wipes are highly absorbent, low-linting, and very durable.

  • Ideal for a variety of tough jobs including general industrial cleaning, production line and heavy equipment maintenance, and hand and tool cleanup
  • Constructed of cellulose and polyester
  • Can be used with harsh solvents such as isopropyl alcohol, MEK, and MPK without falling apart
  • Contain no binders, chemical residue, or contaminants that can result in surface damage or rework
  • Recommended for critical cleaning in biotech and pharmaceutical industries

Order Info

500 wipes/bag; 2 bags/case.

Specifications

Product Type Critical Task Wipe
Length (English) 17 in.
Length (Metric) 42 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.9 mL/g, Extrinsic: 345mL/m2
Basis Weight 71g/m2
Color White
Dimensions (L x W) 12 x 17 in.
Format Quarter Folded
For Use With (Application) Cleanroom
Packaging Quantity 500/Bag, 2 Bags/Cs.
Thickness (English) 19 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.