Learn More
Description
- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions
Specifications
Specifications
| Material | Munising Bond Material from Synthetic Polyer-saturated Cellulose |
| Ruled | No |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Blue |
| Dimensions (L x W) | 8.5 x 11 in. |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| For Use With (Application) | Recording notes and work instructions |
| For Use With (Equipment) | Standard and high-speed laser printers; wet and dry copy systems |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

