Learn More
Description
Excellent flow stability for accurate dispensing
- Platinum-cured silicone tubing
- Animal Derived Content Free (ADCF)
- Laser etched to make it lot traceable
- Post-cured to reduce leachables to near zero
- Manufactured in dedicated tubing plant
- Colour/transparency: Translucent
- Spallation: Low
- Operating temperature: -20 to +80°C
- Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
- Shipped in 50 ft. (15m) lengths
Certifications
Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.
Specifications
Specifications
| Diameter (Metric) Inner | 0.5 mm |
| Material | Platinum-cured Silicone |
| Min. Operating Temperature (Metric) | -20°C |
| Flow Rate | 0.06 to 12mL/min. |
| Color | Translucent |
| Max. Operating Temperature (Metric) | 80°C |
| Product Type | Pump Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
