Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil
SDP

Catalog No. 14283225 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
3.2 mm
4.8 mm
6.4 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-283-225 6.4 mm
14-283-21 0.8 mm
14-283-20 0.5 mm
14-283-223 3.2 mm
14-283-22 1.6 mm
14-283-24 4.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-283-225 Supplier Watson-Marlow Supplier No. 913.A064.016
Add to Cart
Add to Cart

Excellent flow stability for accurate dispensing

  • Platinum-cured silicone tubing
  • Animal Derived Content Free (ADCF)
  • Laser etched to make it lot traceable
  • Post-cured to reduce leachables to near zero
  • Manufactured in dedicated tubing plant
  • Colour/transparency: Translucent
  • Spallation: Low
  • Operating temperature: -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Shipped in 50 ft. (15m) lengths

Certifications

Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 6.4 mm
Material Platinum-cured Silicone
Min. Operating Temperature (Metric) -20°C
Color Translucent
Max. Operating Temperature (Metric) 80°C
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.