Learn More
Bollé Safety Contour Safety Glasses
Description
- Ultra-lightweight frame
- Rubber nose pads offering non-slip bridge
- Thin TIPGRIP temples for better support
- High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
- Dark gunmetal colored semi-rimless frame
- Lenses provide 99.9% UVA and UVB light absorption
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Height (English) | 2.38 in. |
| Height (Metric) | 6.05 cm |
| Shape | Rectangular |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
| Lens Tint | Yellow |
| Product Type | Safety Glasses |
| Frame Color | Bronze |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.