Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AUDIT™ MicroControls™ Control FD G6PD for Baebies FINDER
SDP

Catalog No. 22158624
Change view
Click to view available options
Quantity:
6 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-158-624 6 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-158-624 Supplier AUDIT™ MicroControls™ Supplier No. K088M6
This item is not returnable. View return policy

Intended to simulate human patient blood samples for the purpose of monitoring the precision of laboratory testing procedures for G6PD.

  • Three distinct levels
  • Remains stable in the unopened vial until the expiration date when stored at 2° to 8°C

Specifications

Content And Storage 2°C to 8°C for up to 14 days
Detectable Analytes Glucose-6-phosphate dehydrogenase (G6PD)
For Use With (Equipment) Analyzers
Sample Type Human Blood
Type Control
For Use With (Application) Simulating Human Patient Blood Samples
Level 1 to 3
Packaging 6 x 1 mL
Quantity 6 x 1 mL
Form Freeze-dried
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.