Learn More
Mopec™ Control Slides, Tissue Microarray, Normal Human Tissue, 15 Tissue Types
Shop All Mopec Products

Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Tissue type: chosen from Liver, Lung, Kidney, Colon, Tonsil, Skin, Prostate, Breast, Lymph Node, Uterus, Testis, Placenta, Thyroid, Stomach, and Pancreas
- Case of 25 contains 24 unstained slides and 1 stained slide
Specifications
Specifications
| Coating | Uncoated |
| Thickness (Metric) | 1 mm |
| Includes | 24 Unstained Slides, 1 Stained Slide |
| Material | Glass |
| Species | Human |
| Tissue Condition | Normal |
| Type | Microarray Slide |
| Dimensions (LxW) | 75 x 25 mm |
| Enhanced Surface | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.