Learn More
CritiCore Protective Wear Controlled Environment ESD Grid Hood
Description
- Tunneled elastic back plus horizontal and vertical adjustment snaps
- Split-drape design with the front panel longer than the back
- All seams are laser-cut or pre-serged
- Thread is silicon-free
Specifications
Specifications
| Product Type | Open Face |
| Size | Small |
| Material | Polyester, Carbon |
| Color | White |
| Closure Type | Snap |
| Disposable | Reusable |
| Model | 11HD3262NANO |
| Sterility | Non-sterile |
| Quantity | 1 Ea. |
| Length (English) | 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.