Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Controlled Environment ESD Grid Hood

Catalog No. 18111191
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-191 Large
18-111-193 2X-Large
18-111-194 3X-Large
18-111-190 Medium
18-111-189 Small
18-111-188 X-Small
18-111-192 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 18-111-191 Supplier CritiCore Protective Wear Supplier No. 11HD3262NANO01WHTL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Controlled environment ESD grid hood is reusable and made with a high-density non-linting material.

  • Tunneled elastic back plus horizontal and vertical adjustment snaps
  • Split-drape design with the front panel longer than the back
  • All seams are laser-cut or pre-serged
  • Thread is silicon-free

Specifications

Product Type Open Face
Size Large
Material Polyester, Carbon
Color White
Closure Type Snap
Disposable Reusable
Model 11HD3262NANO
Sterility Non-sterile
Quantity 1 Ea.
Length (English) 18 in.
Length (Metric) 45.72 cm
Diameter (English) 7.5 in.
Diameter (Metric) 19.05 cm
For Use With (Application) Micro-electronics and semi-conductor manufacturing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.