Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioCision™ CoolProbe™ Traceable Temperature Monitor

Catalog No. 13900687
Change view
Click to view available options
Probe Type:
CoolProbe CF
CoolProbe M
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13-900-687 CoolProbe M
13-900-688 CoolProbe CF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-900-687 Supplier BioCision™ Supplier No. BCS201

Universal probe can be placed in tubes or plates

Traceable thermometer with universal probe fitting provides accurate sample tube or plate temperature monitoring while cooling in CoolRack or CoolSink thermo-conductive modules. Universal probe can be placed in tubes or plates and displays high, low and current temperature, with memory and alarm features.

  • CoolProbe U: for CoolRack and CoolSink modules
  • CoolProbe M: for CoolRack M microcentrifuge tube modules
  • CoolProbe CF: for CoolRack CF cryo vial tube modules
Specifications
  • Temperature range: -50°C to 70°C/-58°F to 158°F
  • Resolution: 1°
  • Accuracy: ±1°C
  • Sampling rate: fast (10 seconds) or normal (60 seconds)
  • LCD digital thermometer
  • Internal (ambient) or external (probe) temperature display with minimum/maximum memory display
  • High/low alarm
  • Dimensions: 4.2L x 2.7W x .74 in.H (10.8 x 7 x 1.9cm)

Certifications

NIST traceable; comes with certification.

Specifications

Certifications/Compliance NIST
Dimensions (L x W x H) 4.25 x 2.7 x 1.9 in. (108 x 70 x 48 mm)
Height (English) 1.9 in.
Height (Metric) 48 mm
Length (English) Overall 4.25 in.
Length (Metric) Overall 108 mm
Probe Type CoolProbe M
Resolution 1°C
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 2.7 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
For Use With (Equipment) CoolRack M microcentrifuge tube modules
Accuracy ±1°C
Display Digital LCD
Width (Metric) 70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.