Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Mortars and Pestles
SCI_ED

Catalog No. S337651CR
Change view
Click to view available options
Capacity (Metric):
275 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S337651CR 275 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S337651CR Supplier CoorsTek™ Supplier No. 60319/EMD
This item is not returnable. View return policy

Thick walls add strength and durability.

  • Easy to clean and highly resistant to chemical attack
  • Consistent wall thickness prevents cracking and chipping

Specifications

Finish Glazed Outer
Capacity (Metric) 275 mL
Capacity (English) 9.29 oz.
Diameter (English) Outer 4.52 in.
Diameter (Metric) Outer 11.5cm
Product Type Mortar, 275mL
Material Porcelain
For Use With (Application) For basic laboratory purposes and sample preparation and emulsifications
Height (English) 2.75 in.
Height (Metric) 7cm
Capacity 9.29 oz., 275mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.